Shop Resideo Sale
Main product image of Garbage Disposal Air Switch Button (Vibrant Brushed Moderne Brass), K-35725-2MB
Magnifying glass
Hover image to zoom

Garbage Disposal Air Switch Button (Vibrant Brushed Moderne Brass), K-35725-2MB

Brand:
Kohler
SKU:
K-35725-2MB
Rating:
(0)
Q&A:
(0)
Garbage Disposal Air Switch Button (Vibrant Brushed Moderne Brass), K-35725-2MB
Magnifying glass
Hover image to zoom
$65.25 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/8" Width
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Garbage disposal air switch button
  • This air switch button is a decorative solution to conventional Wall Mount toggle switches for activating your garbage disposal. w/ a traditional design, the button easily mounts to your sink or countertop, making it much more accessible than a Wall Mount switch, and is available in attractive finishes to match your KOHLER faucets. Elevate your experience w/ KOHLER.
  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional Wall Mount toggle switch
  • Coordinates w/ traditional-style faucets
  • Includes button and 6' (1829 mm) air line

Specs

–
Width (Inches):

2-1/8"

Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy