Shop Resideo Sale
Main product image of Castia Wall Mount Bath Spout w/ Diverter (Matte Black), K-35923-BL
Magnifying glass
Hover image to zoom

Castia Wall Mount Bath Spout w/ Diverter (Matte Black), K-35923-BL

Brand:
Kohler
SKU:
K-35923-BL
Rating:
(0)
Q&A:
(0)
Castia Wall Mount Bath Spout w/ Diverter (Matte Black), K-35923-BL
Magnifying glass
Hover image to zoom
$252.11 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Castia Wall Mount bath spout w/ diverter
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the bath faucets showcase the artistry of precision machine knurling while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, Castia effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • Diverter spout w/ slip-fit connection
  • 6-3/4" (171 mm) spout reach
  • 1-1/4" (31.8 mm) max hole diameter
  • Coordinates w/ other products in the Castia collection

Specs

–
Series:

Castia

Finish:

Matte Black

Application:

Residential

Width (Inches):

2-3/4"

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy