Apply to be a TradeMaster!
Main product image of Bellera Single-Function Showerhead, 1.75 Gpm (Polished Chrome), K-35948-G-CP
Magnifying glass
Hover image to zoom

Bellera Single-Function Showerhead, 1.75 Gpm (Polished Chrome), K-35948-G-CP

Brand:
Kohler
SKU:
K-35948-G-CP
Rating:
(0)
Q&A:
(0)
Bellera Single-Function Showerhead, 1.75 Gpm (Polished Chrome), K-35948-G-CP
Magnifying glass
Hover image to zoom
$36.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Polished Chrome

Description

–
Drawing inspiration from art deco style, the KOHLER Bellera bathroom faucet, showering, and accessory collection blends clean lines with subtle curves for a versatile and contemporary design. This Bellera round wall-mount showerhead features an advanced spray engine to provide wide coverage and thorough rinsing. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Coordinates with other products in the Bellera collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Product Type:

Shower Head

Shape:

Round

Flow Rate (GPM):

1.75

Warranty:

Lifetime Limited

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy