Apply to be a TradeMaster!
Main product image of 18-3/4" Top-Mount Single-Bowl Bar Sink (Stainless Steel), K-3674-NA
Magnifying glass
Hover image to zoom

18-3/4" Top-Mount Single-Bowl Bar Sink (Stainless Steel), K-3674-NA

Brand:
Kohler
SKU:
K-3674-NA
Rating:
(0)
Q&A:
(0)
18-3/4" Top-Mount Single-Bowl Bar Sink (Stainless Steel), K-3674-NA
Magnifying glass
Hover image to zoom
$2,349.00 each
In Stock
In Stock
Get 19 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 18.96 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Top-mount

Description

–
Brinx 18-3/4" top-mount single-bowl bar sink

With faceted walls and a mirrored rim, KOHLER Brinx reflects luxury and distinctive style. Fill this unique top-mount bar sink with ice for chilling wine, or prepare garnishes and appetizers with your guests nearby. The sink's small size conveniently tucks into a corner or leaves plenty of space on the counter for preparing food and serving drinks. Brinx is handcrafted from premium quality, 14-gauge stainless steel for exceptional durability and luster.
  • 21" (533 mm) minimum base cabinet width
  • Single bowl
  • 6" (152 mm) depth
  • Small size fits compact spaces

Specs

–
ADA:

Yes

Finish:

Stainless Steel

Shape:

Round

Application:

Residential

Country of Origin:

China

Installation Type:

Top-mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy