Apply to be a TradeMaster!
Main product image of Devonshire 4-7/16" Non-Diverter Bath Spout with NPT Connection (Polished Brass), K-373-PB
Magnifying glass
Hover image to zoom

Devonshire 4-7/16" Non-Diverter Bath Spout with NPT Connection (Polished Brass), K-373-PB

Brand:
Kohler
SKU:
K-373-PB
Rating:
(0)
Q&A:
(0)
Devonshire 4-7/16" Non-Diverter Bath Spout with NPT Connection (Polished Brass), K-373-PB
Magnifying glass
Hover image to zoom
$51.38 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–
This solid brass spout installs easily to complement the Devonshire Suite. Clean lines will always endure thanks to durable construction, tarnish- and corrosion-resistant Vibrant PVD color finishes and ceramic disc valves.
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Completes Devonshire design solution with KOHLER(R) fixtures and accessories
  • Specs

    –
    Connection Size:

    1/2"

    Finish:

    Polished Brass

    Spout Reach:

    4.44"

    Connection Type:

    Threaded

    Material:

    Brass

    Application:

    Bathroom

    Series:

    Devonshire

    Theme:

    Traditional / Classic

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy