Shop Limited Time Deals
Main product image of Stages 45" Undermount Single-bowl Workstation Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Stages 45" Undermount Single-bowl Workstation Kitchen Sink (Stainless Steel)

Brand:
Kohler
SKU:
K-3761-NA
Rating:
(0)
Q&A:
(0)
Stages 45" Undermount Single-bowl Workstation Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
K-3761-NA has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
18-1/2" Width
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Rectangle

Description

Stages 45" undermount single-bowl workstation kitchen sink
  • Designed in collaboration w/ the chefs at Kohler's Five Diamond resort hotel, KOHLER Stages meets the needs of the serious home cook. The Stages undermount kitchen sink comes w/ a full array of integrated accessories to simplify the cooking and cleanup processes. The design offers a wide basin to accommodate large pots and pans, as well as a stepped side platform for prepping food or drying dishes. Handcrafted from premium quality, 16-gauge stainless steel, Stages features an engineered sound-absorption system that significantly reduces disposal and dishwashing noise.
  • 48" (1219 mm) minimum base cabinet width
  • Single bowl w/ side platform
  • Versatile design allows the side platform to be installed on right or left
  • Includes a dishwasher-safe utensil tray
  • Includes a versatile flip tray that works as a cutting board or large tray for food prep and cleaning
  • Includes six microwave and dishwasher-safe prep bowls to maintain an organized cooking station
  • Includes a large American walnut hardwood cutting board that provides a durable work surface that is beautiful, portable, and easy to clean
  • Includes a stainless steel accessory storage rack to maintain a clutter-free sink area when accessories are not in use
  • Includes sink rack
  • Works w/ all standard countertop thicknesses. Pairs best w/ 30 mm countertop thickness if a flush surface between counter and cutting board is desired
  • Includes installation hardware
  • Sink drain w/ strainer sold separately

Specs

Width (Inches):

18-1/2"

Material:

Stainless Steel

Installation Type:

Undermount

Application:

Residential

Series:

Stages

Finish:

Stainless Steel

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm