Apply to be a TradeMaster!
Main product image of Vault 33" 1-Hole Top/Undermount Double Bowl Kitchen Sink, K-3820-1-NA
Magnifying glass
Hover image to zoom

Vault 33" 1-Hole Top/Undermount Double Bowl Kitchen Sink, K-3820-1-NA

Brand:
Kohler
SKU:
K-3820-1-NA
Rating:
(0)
Q&A:
(0)
Vault 33" 1-Hole Top/Undermount Double Bowl Kitchen Sink, K-3820-1-NA
Magnifying glass
Hover image to zoom
$932.37 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 38 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount, Top Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Length (Inches)
33" Length
Product Highlight: Shape
Rectangular
Product Highlight: Material
Stainless Steel

Description

–
The distinctive, modern design of the KOHLER Vault sink lends a contemporary vibe to your kitchen. Handcrafted from durable stainless steel, this dual-mount 33" top-/undermount double-bowl kitchen sink features a lowered divider, tightly angled corners to maximize basin space, and a sloped bottom that helps with draining and cleanup. An engineered sound-absorption system significantly reduces disposal and dishwashing noise. Vault's ultra-flat rim makes it easy to wipe from the counter directly into the sink.

Features:
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware

Specs

–
Series:

Vault

Installation Type:

Undermount

Top Mount

Finish:

Stainless Steel

Product Type:

Kitchen Sink

Application:

Multifamily

ADA:

No

Warranty:

Limited Lifetime

Number of Holes:

1

Length (Inches):

33"

Shape:

Rectangular

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy