Apply to be a TradeMaster!
Main product image of 33" Top-/Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-3821-4-NA
Magnifying glass
Hover image to zoom

33" Top-/Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-3821-4-NA

Brand:
Kohler
SKU:
K-3821-4-NA
Rating:
(0)
Q&A:
(0)
33" Top-/Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-3821-4-NA
Magnifying glass
Hover image to zoom
$932.37 each
In Stock
In Stock
Get 8 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 33 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Top-mount;Undermount
Product Highlight: Finish
Stainless Steel

Description

–
Vault 33" top-/undermount single-bowl kitchen sink

The distinctive, modern design of the KOHLER Vault dual-mount sink lends a contemporary vibe to your kitchen. This spacious single bowl, handcrafted from durable stainless steel, is ideal for soaking and washing large pans. It features tightly angled corners to maximize basin space and a sloped bottom that helps with draining and cleanup. An engineered sound-absorption system significantly reduces disposal and dishwashing noise. Vault's ultra-flat rim makes it easy to wipe from the counter directly into the 33" top-/undermount single-bowl kitchen sink .
  • 36" minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware
  • Three faucet holes and one accessory hole to the right

Specs

–
Installation Type:

Top-mount;Undermount

Finish:

Stainless Steel

ADA:

No

Country of Origin:

Mexico

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy