Apply to be a TradeMaster!
Main product image of Vault 25" Top-/undermount Single-bowl Kitchen Sink (Stainless Steel), K-3822-1-NA
Magnifying glass
Hover image to zoom

Vault 25" Top-/undermount Single-bowl Kitchen Sink (Stainless Steel), K-3822-1-NA

Brand:
Kohler
SKU:
K-3822-1-NA
Rating:
(0)
Q&A:
(0)
Vault 25" Top-/undermount Single-bowl Kitchen Sink (Stainless Steel), K-3822-1-NA
Magnifying glass
Hover image to zoom
$853.23 each
In Stock
In Stock
Get 9 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 26.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Undermount, Top Mount
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
22" Width

Description

Vault 25" top-/undermount single-bowl kitchen sink
  • The distinctive, modern design of the KOHLER Vault dual-mount sink lends a contemporary vibe to your kitchen. Handcrafted from durable stainless steel, this 25" top-/undermount single-bowl kitchen sink features a single bowl w/ tightly angled corners to maximize bowl space and a sloped bottom that helps w/ draining and cleanup. An engineered sound-absorption system significantly reduces disposal and dishwashing noise. Vault's ultra-flat rim makes it easy to wipe from the counter directly into the sink.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Rear drain placement increases cabinet storage space underneath sink
  • Box includes: Sink, installation hardware, cutout template

Specs

Application:

Residential

Series:

Vault

Finish:

Stainless Steel

Shape:

Rectangle

Installation Type:

Undermount

Top Mount

Material:

Stainless Steel

Width (Inches):

22"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy