Apply to be a TradeMaster!
Main product image of Vault 25" Top-/Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-3822-3-NA
Magnifying glass
Hover image to zoom

Vault 25" Top-/Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-3822-3-NA

Brand:
Kohler
SKU:
K-3822-3-NA
Rating:
(0)
Q&A:
(0)
Vault 25" Top-/Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-3822-3-NA
Magnifying glass
Hover image to zoom
$733.98 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
The distinctive, modern design of the KOHLER Vault dual-mount sink lends a contemporary vibe to your kitchen. Handcrafted from durable stainless steel, this 25" top-/undermount single-bowl kitchen sink features a single bowl with tightly angled corners to maximize bowl space and a sloped bottom that helps with draining and cleanup. An engineered sound-absorption system significantly reduces disposal and dishwashing noise. Vault's ultra-flat rim makes it easy to wipe from the counter directly into the sink.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Three faucet holes
  • Rear drain placement increases cabinet storage space underneath sink
  • Box includes: Sink, installation hardware, cutout template

Specs

–
Country of Origin:

Mexico

Finish:

Stainless Steel

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy