Apply to be a TradeMaster!
Main product image of Vault 33" Top-/undermount Double-bowl Kitchen Sink (Stainless Steel), K-3823-1-NA
Magnifying glass
Hover image to zoom

Vault 33" Top-/undermount Double-bowl Kitchen Sink (Stainless Steel), K-3823-1-NA

Brand:
Kohler
SKU:
K-3823-1-NA
Rating:
(0)
Q&A:
(0)
Vault 33" Top-/undermount Double-bowl Kitchen Sink (Stainless Steel), K-3823-1-NA
Magnifying glass
Hover image to zoom
$996.45 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 38 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Width (Inches)
22" Width
Product Highlight: Installation Type
Top Mount, Undermount

Description

–
Vault 33" top-/undermount double-bowl kitchen sink
  • The distinctive, modern design of the KOHLER Vault dual-mount sink lends a contemporary vibe to your kitchen. Handcrafted from durable stainless steel, the large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. The 33" top-/undermount double-bowl kitchen sink features tightly angled corners to maximize basin space and a sloped bottom that helps w/ draining and cleanup. A slightly lowered divide in between the basins helps prevent water from flowing into the countertop.
  • 36" minimum base cabinet width
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Includes installation hardware

Specs

–
Application:

Residential

Material:

Stainless Steel

Finish:

Stainless Steel

Width (Inches):

22"

Series:

Vault

Installation Type:

Top Mount

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy