Apply to be a TradeMaster!
Main product image of Vault 33" Top-/Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3823-4-NA
Magnifying glass
Hover image to zoom

Vault 33" Top-/Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3823-4-NA

Brand:
Kohler
SKU:
K-3823-4-NA
Rating:
(0)
Q&A:
(0)
Vault 33" Top-/Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3823-4-NA
Magnifying glass
Hover image to zoom
$924.00 each
In Stock
In Stock
Get 1 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
The distinctive, modern design of the KOHLER Vault dual-mount sink lends a contemporary vibe to your kitchen. Handcrafted from durable stainless steel, the large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. The 33" top-/undermount double-bowl kitchen sink features tightly angled corners to maximize basin space and a sloped bottom that helps with draining and cleanup. A slightly lowered divide in between the basins helps prevent water from flowing into the countertop.
  • 36" minimum base cabinet width
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Includes installation hardware
  • Three faucet holes and one accessory hole to the right

Specs

–
Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy