Apply to be a TradeMaster!
Main product image of Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3838-1-NA
Magnifying glass
Hover image to zoom

Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3838-1-NA

Brand:
Kohler
SKU:
K-3838-1-NA
Rating:
(0)
Q&A:
(0)
Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3838-1-NA
Magnifying glass
Hover image to zoom
$1,364.09 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 38 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Top-mount;Undermount

Description

–
Vault Smart Divide 33" top-/undermount double-bowl kitchen sink

The distinctive, modern design of the KOHLER Vault dual-mount sink lends a contemporary vibe to your kitchen. Handcrafted from stainless steel, this sink features tightly angled corners to maximize bowl space and a lowered divider for freedom of movement between bowls. When installed as a top-mount sink, Vault offers a low-profile rim that makes it easier to wipe from the countertop directly into the bowl. An optional bottom sink rack is available that fits in either bowl to help prevent scratches.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Includes installation hardware

Specs

–
Finish:

Stainless Steel

Shape:

Rectangle

ADA:

No

Application:

Residential

Installation Type:

Top-mount;Undermount

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy