Apply to be a TradeMaster!
Main product image of 15" Top-/Undermount Bar Sink (Stainless Steel), K-3840-1-NA
Magnifying glass
Hover image to zoom

15" Top-/Undermount Bar Sink (Stainless Steel), K-3840-1-NA

Brand:
Kohler
SKU:
K-3840-1-NA
Rating:
(0)
Q&A:
(0)
15" Top-/Undermount Bar Sink (Stainless Steel), K-3840-1-NA
Magnifying glass
Hover image to zoom
$740.17 each
In Stock
In Stock
Get 5 Thu, Sep 17 - Tue, Sep 22

Lift Gate

This product weighs 13.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Square
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Top-mount;Undermount

Description

Vault 15" top-/undermount bar sink

Entertain in style with the dual-mount KOHLER Vault bar sink. Handcrafted from premium quality stainless steel, this square sink is ideally sized for prepping drinks and appetizers, rinsing vegetables, and drying glassware. When installed as a top-mount sink, Vault offers an ultra-flat rim that makes it easier to wipe from the countertop directly into the bowl. An included bottom sink rack helps prevent scratches and keeps the finish looking new for longer. Pair this bar sink with other Vault sinks to bring a contemporary vibe to your kitchen.
  • 18" (457 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Single faucet hole
  • Box includes: Sink, installation hardware, cutout template
  • Single-hole faucet drilling

Specs

Finish:

Stainless Steel

Country of Origin:

Mexico

Installation Type:

Top-mount;Undermount

ADA:

Yes

Application:

Residential

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy