Apply to be a TradeMaster!
Devonshire 4-7/16" Diverter Bath Spout with Slip-Fit Connection (Polished Chrome), K-389-S-CP

Devonshire 4-7/16" Diverter Bath Spout with Slip-Fit Connection (Polished Chrome), K-389-S-CP

Brand:
Kohler
SKU:
K-389-S-CP
Rating:
(0)
Q&A:
(0)
Devonshire 4-7/16" Diverter Bath Spout with Slip-Fit Connection (Polished Chrome), K-389-S-CP
$45.28 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
Slip-Fit Spout Connection
Product Highlight: Material
Brass

Description

–
This Devonshire 4-7/16" diverter spout offers decorative styling and versatility for any bathroom, and is available in a wide array of KOHLER finishes that resist tarnishing and corrosion. Equally appealing is that this faucet is designed for easy installation, saving you time and money.
  • Solid brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Completes Devonshire design solution with KOHLER fixtures and accessories
  • Specs

    –
    Connection Size:

    1/2"

    Finish:

    Polished Chrome

    Spout Reach:

    4.44"

    Connection Type:

    Slip-Fit Spout

    Material:

    Brass

    Application:

    Bathroom

    Type:

    Diverter Spout

    Series:

    Devonshire

    Theme:

    Traditional / Classic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy