Apply to be a TradeMaster!
Main product image of Vault 25" 1-Hole Top/Undermount Single Bowl Kitchen Sink, K-3894-4-NA
Magnifying glass
Hover image to zoom

Vault 25" 1-Hole Top/Undermount Single Bowl Kitchen Sink, K-3894-4-NA

Brand:
Kohler
SKU:
K-3894-4-NA
Rating:
(0)
Q&A:
(0)
Vault 25" 1-Hole Top/Undermount Single Bowl Kitchen Sink, K-3894-4-NA
Magnifying glass
Hover image to zoom
$849.00 each
In Stock
In Stock
Get 28 Thu, Oct 29 - Mon, Nov 2

Lift Gate

–
This product weighs 26.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Top Mount, Undermount
Product Highlight: Finish
Stainless Steel
Product Highlight: Length (Inches)
25" Length
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Designed for ergonomics and accessibility, this ADA-compliant KOHLER Vault sink is handcrafted from durable stainless steel with bold, modern lines that bring contemporary style to your kitchen. Tightly angled corners maximize basin space, and the rear drain creates additional workspace and storage capacity underneath. An engineered sound-absorption system significantly reduces disposal and dishwashing noise for a quieter kitchen environment. This 25" top singlebowl kitchen sink's dual-mount sink gives you the option of top- or undermount installation. When installed in a top-mount application, Vault's ultra-flat, 1.25-mm-thick rim makes it easy to wipe from the counter directly into the sink.

Features:
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 6" (152 mm) depth
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware
  • Three faucet holes and one accessory hole to the right

Specs

–
Material:

Stainless Steel

Application:

Multifamily

Shape:

Rectangular

Installation Type:

Top Mount

Undermount

Number of Holes:

4

Finish:

Stainless Steel

Length (Inches):

25"

Series:

Vault

Product Type:

Kitchen Sink

Warranty:

1 Year Limited

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy