Apply to be a TradeMaster!
Main product image of Vault 24" Undermount Single Bowl Kitchen Sink, ADA Compliant, K-3894-NA
Magnifying glass
Hover image to zoom

Vault 24" Undermount Single Bowl Kitchen Sink, ADA Compliant, K-3894-NA

Brand:
Kohler
SKU:
K-3894-NA
Rating:
(0)
Q&A:
(0)
Vault 24" Undermount Single Bowl Kitchen Sink, ADA Compliant, K-3894-NA
Magnifying glass
Hover image to zoom
$917.30 each
In Stock
In Stock
Get 12 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 18.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Rectangular
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Length (Inches)
24" Length
Product Highlight: Installation Type
Undermount

Description

–
Designed for ergonomics and accessibility, this ADA-compliant KOHLER Vault sink is handcrafted from durable stainless steel with bold, modern lines that bring contemporary style to your kitchen. Tightly angled corners maximize basin space, and the rear drain creates additional workspace and storage capacity underneath. An engineered sound-absorption system significantly reduces disposal and dishwashing noise for a quieter kitchen environment.

Features:
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 6" (152 mm) depth
  • Rear drain placement increases cabinet storage space underneath sink
  • Countertop thickness cannot be greater than 1" (25 mm) for ADA compliance
  • Includes installation hardware

Specs

–
Material:

Stainless Steel

Finish:

Stainless Steel

Number of Holes:

4

Product Type:

Kitchen Sink

ADA:

Yes

Application:

Multifamily

Shape:

Rectangular

Warranty:

Limited Lifetime

Series:

Vault

Length (Inches):

24"

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy