Shop Resideo Sale
Main product image of Anthem Two-Port Recessed Mechanical Thermostatic Valve, K-39013-NA
Magnifying glass
Hover image to zoom

Anthem Two-Port Recessed Mechanical Thermostatic Valve, K-39013-NA

Brand:
Kohler
SKU:
K-39013-NA
Rating:
(0)
Q&A:
(0)
Anthem Two-Port Recessed Mechanical Thermostatic Valve, K-39013-NA
Magnifying glass
Hover image to zoom
$555.92 each
In Stock
In Stock
Get 95 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Thermostatic technology allows you to maintain consistent temperature control in your showering system for the ultimate shower experience. This precision-engineered, best-in-class thermostatic valve comes mostly assembled for easy installation and is designed for use with the elegant thermostatic valve control panel trim with recessed push-buttons. With two independently controllable ports, this valve is ideally suited for applications where one or two shower outlets are required.
  • High-flow thermostatic mixing valve
  • Mechanically controlled thermostatic mixing valve maintains outlet temperature throughout shower experience
  • Up to 8 gpm (30.3 lpm) flow rate at 45 psi (3.1 bar) with maximum flow of 7 gpm (26.5 lpm) from one outlet
  • 3/4" female NPT inlet connections
  • 1/2" female NPT outlet connections
  • Service stops with integral filters
  • Antiscald protection
  • Integrated adjustable high-temperature limit stop to control maximum water temperature
  • Adjustable comfort setting (preset at approximately 104°F)
  • Includes optional flow restrictor, limiting total flow to 1.75 gpm (6.6 lpm), for installations where water conservation or CEC compliance is desired

Specs

–
Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy