Apply to be a TradeMaster!
Devonshire Centerset Lavatory Faucet (Brushed Chrome)

Devonshire Centerset Lavatory Faucet (Brushed Chrome)

Brand:
Kohler
SKU:
K-393-N4-G
Rating:
(0)
Q&A:
(2)
Devonshire Centerset Lavatory Faucet (Brushed Chrome)
We no longer carry K-393-N4-G
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Brushed Chrome
Product Highlight: Handle Style
Metal Lever

Description

For traditional styling and easy installation, take a close look at the Devonshire two-handle lavatory faucet for 4" centers. This faucet is designed with a one-piece, self-contained ceramic disc valve that exceeds industry longevity standards two times for a lifetime of durable performance. Premium material construction and an extensive selection of scratch-, corrosion- and tarnish-resistant Vibrant PVD color finishes provide reliability and lasting beauty.


Features
  • Two-handle centerset lavatory faucet for 4" centers
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Low-flow aerator option available

Specs

Finish:

Brushed Chrome

Flow Rate (GPM):

1.5

Application:

Bathroom

Handle Style:

Metal Lever

Handles Included:

Yes

Pop-Up Included:

Yes

Valve Type:

Ceramic Disc

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the depth of the base of this faucet?

Asked by Mike 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 2 of the Product Specifications ( http://s3.pexsupply.com/manuals/1282741712833/38004_PROD_FILE.pdf ) for complete sizing information.

Was this review helpful to you?

Q: what is the spout reach?

Asked by Ked5 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The spout reach of this faucet is 4 3/4″ (12.1 cm).

Was this review helpful to you?