Apply to be a TradeMaster!
Main product image of 29-1/2" Undermount Single-Bowl Farmhouse Kitchen Sink (Stainless Steel), K-3936-NA
Magnifying glass
Hover image to zoom

29-1/2" Undermount Single-Bowl Farmhouse Kitchen Sink (Stainless Steel), K-3936-NA

Brand:
Kohler
SKU:
K-3936-NA
Rating:
(0)
Q&A:
(0)
29-1/2" Undermount Single-Bowl Farmhouse Kitchen Sink (Stainless Steel), K-3936-NA
Magnifying glass
Hover image to zoom
$1,219.01 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 36 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Farmhouse, Undermount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Stainless Steel

Description

–
Vault 29-1/2" undermount single-bowl farmhouse kitchen sink

Handcrafted from stainless steel, KOHLER Vault brings bold new style to the traditional farmhouse sink. The single-bowl design features tightly angled corners to maximize bowl space. Due to its shortened apron, this sink does not require a special apron-front cabinet, making it easy to install with most new or existing 30" cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware
  • Sink drain with strainer sold separately

Specs

–
Installation Type:

Farmhouse

Undermount

Shape:

Rectangle

ADA:

No

Application:

Residential

Finish:

Stainless Steel

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy