Apply to be a TradeMaster!
Main product image of Vault Smart Divide 35-1/2" Undermount Double-bowl Farmhouse Kitchen Sink (Stainless Steel), K-3945-NA
Magnifying glass
Hover image to zoom

Vault Smart Divide 35-1/2" Undermount Double-bowl Farmhouse Kitchen Sink (Stainless Steel), K-3945-NA

Brand:
Kohler
SKU:
K-3945-NA
Rating:
(0)
Q&A:
(0)
Vault Smart Divide 35-1/2" Undermount Double-bowl Farmhouse Kitchen Sink (Stainless Steel), K-3945-NA
Magnifying glass
Hover image to zoom
$1,444.01 each
In Stock
In Stock
Get 5 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 40 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
21-1/4" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Farmhouse, Undermount
Product Highlight: Shape
Rectangle

Description

Vault Smart Divide 35-1/2" undermount double-bowl farmhouse kitchen sink
  • Handcrafted from stainless steel, KOHLER Vault brings bold new style to the traditional farmhouse sink. Tightly angled corners maximize basin space, and a lowered divider offers freedom of movement between basins. Due to its shortened apron, this sink does not require a special apron-front cabinet, making it easy to install w/ most new or existing 36" cabinetry. The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results.
  • 36" (914 mm) minimum base cabinet width
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware
  • Sink drain w/ strainer sold separately

Specs

Width (Inches):

21-1/4"

Finish:

Stainless Steel

Material:

Stainless Steel

Installation Type:

Farmhouse

Undermount

Application:

Residential

Series:

Vault

Shape:

Rectangle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy