Apply to be a TradeMaster!
Main product image of Vault 33" 4-Hole Top/Undermount Double Bowl Kitchen Sink, K-3996-4-NA
Magnifying glass
Hover image to zoom

Vault 33" 4-Hole Top/Undermount Double Bowl Kitchen Sink, K-3996-4-NA

Brand:
Kohler
SKU:
K-3996-4-NA
Rating:
(0)
Q&A:
(0)
Vault 33" 4-Hole Top/Undermount Double Bowl Kitchen Sink, K-3996-4-NA
Magnifying glass
Hover image to zoom
$1,041.44 each
In Stock
In Stock
Get 9 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 30.51 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount, Top Mount
Product Highlight: Shape
Rectangular
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Stainless Steel
Product Highlight: Length (Inches)
33" Length

Description

–
This ergonomic, ADA-compliant KOHLER Vault sink is handcrafted from durable stainless steel with bold, modern lines that bring contemporary style to your kitchen. A lowered divider in between the basins helps minimize splashing and provides convenient space to transfer heavy or bulky items. An engineered sound-absorption system significantly reduces disposal and dishwashing noise for a quieter kitchen environment. This 33" top doublebowl kitchen sink's dual-mount sink gives you the option of top- or undermount installation. When installed in a top-mount application, Vault's ultra-flat, 1.25-mm-thick rim makes it easy to wipe from the counter directly into the sink.

Features:
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 6" (152 mm) depth
  • Rear drains increase workspace in the sink and storage space underneath
  • Includes installation hardware
  • Three faucet holes and one accessory hole to the right

Specs

–
Installation Type:

Undermount

Top Mount

Shape:

Rectangular

Material:

Stainless Steel

Product Type:

Kitchen Sink

Number of Holes:

4

Series:

Vault

Warranty:

Limited Lifetime

ADA:

Yes

Finish:

Stainless Steel

Application:

Multifamily

Length (Inches):

33"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy