Apply to be a TradeMaster!
Main product image of Bath Filler Spout Shank, K-411-K-NA
Magnifying glass
Hover image to zoom

Bath Filler Spout Shank, K-411-K-NA

Brand:
Kohler
SKU:
K-411-K-NA
Rating:
(0)
Q&A:
(0)
Bath Filler Spout Shank, K-411-K-NA
Magnifying glass
Hover image to zoom
$42.97 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Stillness Bath filler spout shank

Designed for use with select bath fillers, this spout shank kit helps secure spouts firmly in place. The components offer durable brass construction for exceptional, long-lasting performance.
  • For use with K-8359 floor-mount, K-956 Stillness, and K-14430 Purist bath filler spouts

Specs

–
Country of Origin:

United States

Material:

Brass

ADA:

No

Product Type:

Spout Shank

Series:

Stillness

Approvals:

Lead Free

Type:

Manual

Application:

Residential

Installation Type:

Wall Mount

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy