Apply to be a TradeMaster!
Main product image of Memoirs Slidebar Trim Kit (Vibrant Brushed Nickel), K-421-BN
Magnifying glass
Hover image to zoom

Memoirs Slidebar Trim Kit (Vibrant Brushed Nickel), K-421-BN

Brand:
Kohler
SKU:
K-421-BN
Rating:
(0)
Q&A:
(0)
Memoirs Slidebar Trim Kit (Vibrant Brushed Nickel), K-421-BN
Magnifying glass
Hover image to zoom
$60.82 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-1/4" Width

Description

–
Memoirs Slidebar trim kit
  • The Memoirs trim kit provides customized styling to the basic handshower slidebar. Its two decorative discs feature brass construction for enhanced durability.
  • For use w/ the K-8524 and K-9069 Slidebars
  • Coordinates w/ Memoirs faucets and accessories

Specs

–
Application:

Residential

Series:

Memoirs

Finish:

Brushed Nickel

Material:

Brass

Width (Inches):

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy