Shop Resideo Sale
Main product image of High-Flow 1/2" Valve System with Diverter, K-438-K-NA
Magnifying glass
Hover image to zoom

High-Flow 1/2" Valve System with Diverter, K-438-K-NA

Brand:
Kohler
SKU:
K-438-K-NA
Rating:
(0)
Q&A:
(0)
High-Flow 1/2" Valve System with Diverter, K-438-K-NA
Magnifying glass
Hover image to zoom
$302.31 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Inlet Size
1/2" NPT
Product Highlight: Outlet Size
1/2"

Description

–
Eliminates the need for a transfer valve and transfer valve trim on the deck, creating a cleaner look and simpler installation. Requires 5/8" OD copper tubing to connect the three valve assemblies (provided by installer).

Specs

–
Type:

Valve System

Size:

1/2"

Material:

Brass

Application:

Bathroom

Inlet Size:

1/2" NPT

Outlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy