Shop Resideo Sale
Main product image of Streamline Deck-Mount Faucet w/ Insight Technology (Polished Chrome), K-45344-BA-CP
Magnifying glass
Hover image to zoom

Streamline Deck-Mount Faucet w/ Insight Technology (Polished Chrome), K-45344-BA-CP

Brand:
Kohler
SKU:
K-45344-BA-CP
Rating:
(0)
Q&A:
(0)
Streamline Deck-Mount Faucet w/ Insight Technology (Polished Chrome), K-45344-BA-CP
Magnifying glass
Hover image to zoom
$1,309.47 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Polished Chrome

Description

–
The KOHLER Hybrid Energy System is a first-of-its kind 30-year power solution for touchless faucets. When combined with Insight(TM) technology, this system provides an environmentally-friendly, virtually maintenance-free electronic faucet.
  • 0.35 gpm (1.3 lpm) maximum flow rate
  • Factory-set 30-second maximum continual run cycle
  • Vandal-resistant aerator
  • 24" (610 mm) flexible supply hose for easy installation
  • Less drain
  • Includes 30-year Hybrid Energy Cell

Specs

–
Warranty:

1 Year

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy