Apply to be a TradeMaster!
Main product image of HydroRail-H Shower Column (Polished Chrome), K-45904-CP
Magnifying glass
Hover image to zoom

HydroRail-H Shower Column (Polished Chrome), K-45904-CP

Brand:
Kohler
SKU:
K-45904-CP
Rating:
(0)
Q&A:
(0)
HydroRail-H Shower Column (Polished Chrome), K-45904-CP
Magnifying glass
Hover image to zoom
$363.86 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount, Shower

Description

–
HydroRail-H Shower column
  • HydroRail-H allows you to easily upgrade a standard fixed showerhead to a spa-like showering experience w/ handshower and slidebar functionality. It's designed to accommodate a wide array of shower configurations w/ out altering in-wall plumbing, making it suitable for both remodels and new construction. This shower column converts your single-outlet showerhead into a custom showering experience, and has a slidebar bracket for easy height and angle adjustments to your handshower.
  • For use in bath/shower and shower only installations
  • Designed for new installations or retrofit to replace an existing installed shower arm
  • For use w/ temperature/volume control mixing valve (mixing valve sold separately)
  • For use w/ Kohler handshowers and shower hoses

Specs

–
Material:

Metal

Finish:

Polished Chrome

ADA:

Yes

Installation Type:

Wall Mount

Shower

Series:

HydroRail-H

Application:

Residential

Product Type:

Shower Column

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy