Apply to be a TradeMaster!
Main product image of HydroRail-S Shower Column (Vibrant Brushed Nickel), K-45906-BN
Magnifying glass
Hover image to zoom

HydroRail-S Shower Column (Vibrant Brushed Nickel), K-45906-BN

Brand:
Kohler
SKU:
K-45906-BN
Rating:
(0)
Q&A:
(0)
HydroRail-S Shower Column (Vibrant Brushed Nickel), K-45906-BN
Magnifying glass
Hover image to zoom
$717.97 each
In Stock
In Stock
Get 7 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Shower, Wall Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Metal

Description

–
HydroRail-S Shower column
  • HydroRail allows you to easily upgrade a standard fixed showerhead to a spa-like showering experience w/ luxurious showerhead and handshower functionality. It's designed to accommodate a wide array of shower configurations w/ out altering in-wall plumbing, making it suitable for both remodels and new construction. This shower column converts your single-outlet showerhead into a two-outlet custom showering experience, and has a slidebar bracket for easy height and angle adjustments to your handshower. For smooth toggling between handshower and showerhead functions, this column features a diverter conveniently located at the base of the column.
  • Column lets you customize your shower w/ a showerhead and handshower
  • Designed for new installations or retrofit to replace an existing installed shower arm
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead
  • Rainhead, handshower, and hose sold separately to allow for customized components

Specs

–
Installation Type:

Shower

Wall Mount

Finish:

Brushed Nickel

Product Type:

Shower Column

Series:

HydroRail-S

Application:

Residential

Material:

Metal

ADA:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy