Apply to be a TradeMaster!
Main product image of Awaken 60" Hand Shower Hose (Brushed Nickel), K-45982-BN
Magnifying glass
Hover image to zoom

Awaken 60" Hand Shower Hose (Brushed Nickel), K-45982-BN

Brand:
Kohler
SKU:
K-45982-BN
Rating:
(0)
Q&A:
(0)
Awaken 60" Hand Shower Hose (Brushed Nickel), K-45982-BN
Magnifying glass
Hover image to zoom
$47.02 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel

Description

–
This 60-inch hose attaches to a handshower, helping you to target specific areas of the body. This model features a convenient swivel base for additional flexibility.

Features:
  • 60" (1524 mm) hose length
  • Brass ends
  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)

Specs

–
ADA:

Yes

Length (Inches):

60"

Warranty:

Limited Lifetime

Product Type:

Hose

Series:

Awaken

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy