Apply to be a TradeMaster!
Main product image of 24" Towel Bar (Vibrant Brushed Nickel), K-486-BN
Magnifying glass
Hover image to zoom

24" Towel Bar (Vibrant Brushed Nickel), K-486-BN

Brand:
Kohler
SKU:
K-486-BN
Rating:
(0)
Q&A:
(0)
24" Towel Bar (Vibrant Brushed Nickel), K-486-BN
Magnifying glass
Hover image to zoom
$416.81 each
In Stock
In Stock
Get 10 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
Memoirs Stately 24" towel bar

With rich detailing and crisp lines, the Memoirs Collection with Stately design offers refined elegance reminiscent of classical architecture. This 24-inch towel bar provides a sleek location to hang your towels in the bath or powder room.
  • Coordinates with other products in the Memoirs collection

Specs

–
Installation Type:

Wall Mount

Application:

Residential

ADA:

No

Finish:

Vibrant Brushed Nickel

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy