Apply to be a TradeMaster!
Main product image of Memoirs Stately Towel Ring (Polished Chrome), K-487-CP
Magnifying glass
Hover image to zoom

Memoirs Stately Towel Ring (Polished Chrome), K-487-CP

Brand:
Kohler
SKU:
K-487-CP
Rating:
(0)
Q&A:
(0)
Memoirs Stately Towel Ring (Polished Chrome), K-487-CP
Magnifying glass
Hover image to zoom
$226.87 each
In Stock
In Stock
Get 12 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-1/4" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass

Description

–
Memoirs Stately Towel ring
  • With rich detailing and crisp lines, the Memoirs Collection w/ Stately design offers refined elegance reminiscent of classical architecture. This towel ring provides a stylish location for hand towels in your bath or powder room.
  • Coordinates w/ other products in the Memoirs collection

Specs

–
Width (Inches):

3-1/4"

Finish:

Polished Chrome

Application:

Residential

Series:

Memoirs Stately

Installation Type:

Wall Mount

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy