Apply to be a TradeMaster!
Main product image of Memoirs Stately Robe Hook (Vibrant Brushed Nickel), K-492-BN
Magnifying glass
Hover image to zoom

Memoirs Stately Robe Hook (Vibrant Brushed Nickel), K-492-BN

Brand:
Kohler
SKU:
K-492-BN
Rating:
(0)
Q&A:
(0)
Memoirs Stately Robe Hook (Vibrant Brushed Nickel), K-492-BN
Magnifying glass
Hover image to zoom
$210.56 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-1/4" Width
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel

Description

–
Memoirs Stately Robe hook
  • With rich detailing and crisp lines, the Memoirs Collection w/ Stately design offers refined elegance reminiscent of classical architecture. This convenient robe hook provides a stylish finishing touch for your bathroom.
  • Coordinates w/ other products in the Memoirs collection

Specs

–
Width (Inches):

3-1/4"

Series:

Memoirs Stately

Material:

Brass

Finish:

Brushed Nickel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy