Apply to be a TradeMaster!
Main product image of 24" Square Pedestal Bathroom Sink (White), K-5248-1-0
Magnifying glass
Hover image to zoom

24" Square Pedestal Bathroom Sink (White), K-5248-1-0

Brand:
Kohler
SKU:
K-5248-1-0
Rating:
(0)
Q&A:
(0)
24" Square Pedestal Bathroom Sink (White), K-5248-1-0
Magnifying glass
Hover image to zoom
$435.96 each
In Stock
In Stock
Get 5 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 35.75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Installation Type
Pedestal
Product Highlight: Finish
White

Description

–
Veer 24" square pedestal bathroom sink

The Veer pedestal sink basin combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The basin offers an ample deck on both sides to hold toiletries and grooming items. Pair it with the coordinating Veer pedestal for a stylish, affordable solution.
  • Ample side deck space for toiletries
  • Single faucet hole
  • Combines with the K-5246 pedestal to create the K-5266-1 pedestal sink

Specs

–
Application:

Residential

Shape:

Square

ADA:

No

Installation Type:

Pedestal

Country of Origin:

Mexico

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy