Apply to be a TradeMaster!
Main product image of Veer 24" Square Pedestal Bathroom Sink (White), K-5248-4-0
Magnifying glass
Hover image to zoom

Veer 24" Square Pedestal Bathroom Sink (White), K-5248-4-0

Brand:
Kohler
SKU:
K-5248-4-0
Rating:
(0)
Q&A:
(0)
Veer 24" Square Pedestal Bathroom Sink (White), K-5248-4-0
Magnifying glass
Hover image to zoom
$153.28 each
In Stock
In Stock
Get 2 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Square
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
White

Description

The KOHLER Veer pedestal sink basin combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The square pedestal bathroom sink basin offers an ample deck on both sides to hold toiletries and grooming items. Pair it with the coordinating Veer pedestal for a stylish, affordable solution.
  • Ample side deck space for toiletries
  • 4" (102 mm) centerset faucet holes
  • Combines with the K-5246 pedestal to create the K-5266-4 pedestal sink

Specs

Shape:

Square

Warranty:

Lifetime Limited

Finish:

White