Apply to be a TradeMaster!
Main product image of Veer 21" Rectangular Pedestal Bathroom Sink (White), K-5265-8-0
Magnifying glass
Hover image to zoom

Veer 21" Rectangular Pedestal Bathroom Sink (White), K-5265-8-0

Brand:
Kohler
SKU:
K-5265-8-0
Rating:
(0)
Q&A:
(0)
Veer 21" Rectangular Pedestal Bathroom Sink (White), K-5265-8-0
Magnifying glass
Hover image to zoom
$249.06 each
In Stock
In Stock
Get 2 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
White

Description

The KOHLER Veer pedestal sink combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The slender column rectangular pedestal bathroom sink takes up minimal space, while the basin offers an ample deck on both sides to hold toiletries and grooming items.
  • Ample side deck space for toiletries
  • 8" (203 mm) widespread faucet holes
  • Combination consists of the K-5247-8 basin and the K-5246 pedestal

Specs

Shape:

Rectangle

Warranty:

Lifetime Limited

Finish:

White