Apply to be a TradeMaster!
Main product image of 32" Undermount Double-Bowl Kitchen Sink w/ Accessories (Stainless Steel), K-5281-NA
Magnifying glass
Hover image to zoom

32" Undermount Double-Bowl Kitchen Sink w/ Accessories (Stainless Steel), K-5281-NA

Brand:
Kohler
SKU:
K-5281-NA
Rating:
(0)
Q&A:
(0)
32" Undermount Double-Bowl Kitchen Sink w/ Accessories (Stainless Steel), K-5281-NA
Magnifying glass
Hover image to zoom
$1,011.29 each
In Stock
In Stock
Get 2 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 38.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

Strive 32" undermount double-bowl kitchen sink with accessories

This KOHLER Strive kitchen sink offers professional style with easy-to-clean curved corners. Made of thick, premium quality 16-gauge stainless steel, the double basin features a sound-absorption system that significantly reduces disposal and dishwashing noise. Two deep bowls allow you to soak and clean large cookware and bakeware. This undermount kitchen sink includes a divider dishcloth bar, a divider utility shelf for scrubbers and sponges, and a bottom sink rack to help prevent scratches.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Includes divider dishcloth bar, divider utility shelf, and bottom sink rack
  • Includes installation hardware
  • Rounded 10mm corners are easy to clean

Specs

Application:

Residential

Country of Origin:

China

Finish:

Stainless Steel

ADA:

No

Installation Type:

Undermount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy