Apply to be a TradeMaster!
Main product image of 35" Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-5283-NA
Magnifying glass
Hover image to zoom

35" Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-5283-NA

Brand:
Kohler
SKU:
K-5283-NA
Rating:
(0)
Q&A:
(0)
35" Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-5283-NA
Magnifying glass
Hover image to zoom
$1,026.39 each
In Stock
In Stock
Get 18 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 38.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Rectangle

Description

–
Strive 35" undermount single-bowl kitchen sink

This KOHLER Strive kitchen sink offers professional style with easy-to-clean curved corners. Made of thick, premium quality 16-gauge stainless steel, this extra-large undermount kitchen sink offers unique dimensions that maximize the available bowl space in a 36" cabinet. Strive features a sound-absorption system that significantly reduces disposal and dishwashing noise. This sink includes a bottom sink rack to help prevent scratches.
  • Minimum base cabinet width: 36"-39" (36" may require cabinet modifications)
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Rounded 0.39" (10 mm) corners are easy to clean
  • Sink drain with strainer sold separately
  • Box includes: Sink, sink rack, installation hardware, cutout template
  • Includes installation hardware

Specs

–
Installation Type:

Undermount

Application:

Residential

Country of Origin:

China

ADA:

No

Finish:

Stainless Steel

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy