Apply to be a TradeMaster!
Main product image of Smart Divide 32" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-5284-NA
Magnifying glass
Hover image to zoom

Smart Divide 32" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-5284-NA

Brand:
Kohler
SKU:
K-5284-NA
Rating:
(0)
Q&A:
(0)
Smart Divide 32" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-5284-NA
Magnifying glass
Hover image to zoom
$1,094.45 each
In Stock
In Stock
Get 11 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 39.46 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Strive Smart Divide 32" undermount double-bowl kitchen sink

This KOHLER Strive kitchen sink offers professional style with easy-to-clean curved corners. Made of thick, premium quality 16-gauge stainless steel, the large and medium offset bowls feature a sound-absorption system that significantly reduces disposal and dishwashing noise. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the basins separate. This undermount kitchen sink includes a bottom sink rack to help prevent scratches and a sink bridge utility shelf with dishcloth bar to organize dishcloths, scrubbers, and sponges.
  • 36" minimum base cabinet width
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Includes a sink bridge utility shelf with dishcloth bar and a bottom sink rack
  • Includes installation hardware
  • Rounded 10mm corners are easy to clean

Specs

–
Application:

Residential

ADA:

No

Finish:

Stainless Steel

Installation Type:

Undermount

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy