Apply to be a TradeMaster!
Main product image of 32" Undermount Single-Bowl Kitchen Sink w/ Accessories (Stainless Steel), K-5285-NA
Magnifying glass
Hover image to zoom

32" Undermount Single-Bowl Kitchen Sink w/ Accessories (Stainless Steel), K-5285-NA

Brand:
Kohler
SKU:
K-5285-NA
Rating:
(0)
Q&A:
(0)
32" Undermount Single-Bowl Kitchen Sink w/ Accessories (Stainless Steel), K-5285-NA
Magnifying glass
Hover image to zoom
$936.17 each
In Stock
In Stock
Get 17 Thu, Sep 17 - Tue, Sep 22

Lift Gate

This product weighs 34 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Undermount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Stainless Steel

Description

Strive 32" undermount single-bowl kitchen sink with accessories

This KOHLER Strive kitchen sink offers professional style with easy-to-clean curved corners. Made of thick, premium quality 16-gauge stainless steel, the large, deep single bowl allows you to soak and clean large cookware and bakeware. Strive features a sound-absorption system that significantly reduces disposal and dishwashing noise. This undermount kitchen sink includes a bottom sink rack to help prevent scratches.
  • 36" minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Box includes: Sink, sink rack, installation hardware, cutout template
  • Rounded 10mm corners are easy to clean

Specs

ADA:

No

Installation Type:

Undermount

Country of Origin:

China

Shape:

Rectangle

Application:

Residential

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy