Apply to be a TradeMaster!
Main product image of Strive 15" Undermount Bar Sink (Stainless Steel), K-5287-NA
Magnifying glass
Hover image to zoom

Strive 15" Undermount Bar Sink (Stainless Steel), K-5287-NA

Brand:
Kohler
SKU:
K-5287-NA
Rating:
(0)
Q&A:
(0)
Strive 15" Undermount Bar Sink (Stainless Steel), K-5287-NA
Magnifying glass
Hover image to zoom
$694.94 each
In Stock
In Stock
Get 244 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 18.74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
15" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Strive 15" undermount bar sink
  • This KOHLER Strive bar sink offers professional style w/ easy-to-clean curved corners. Made of thick, premium quality 16-gauge stainless steel, the compact basin features a sound-absorption system that significantly reduces disposal and dishwashing noise. This entertainment undermount bar sink includes a bottom sink rack to help prevent scratches.
  • 18" (457 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Includes a bottom sink rack and installation hardware
  • Rounded 10mm corners are easy to clean

Specs

–
Series:

Strive

Material:

Stainless Steel

Width (Inches):

15"

Finish:

Stainless Steel

Installation Type:

Undermount

ADA:

Yes

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy