Apply to be a TradeMaster!
Main product image of Iron/Tones Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Teal), K-5312-17
Magnifying glass
Hover image to zoom

Iron/Tones Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Teal), K-5312-17

Brand:
Kohler
SKU:
K-5312-17
Rating:
(0)
Q&A:
(0)
Iron/Tones Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Teal), K-5312-17
Magnifying glass
Hover image to zoom
$1,288.64 each
In Stock
In Stock
Get 3 Tue, Jul 14 - Thu, Jul 16

Lift Gate

This product weighs 107.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Teal
Product Highlight: Shape
Oval
Product Highlight: Warranty
Lifetime Limited Warranty

Description

The KOHLER Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this smart divide 33" top-/undermount double-bowl kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance.
  • 33" (838 mm) minimum base cabinet width for top-mount installation
  • 36" (914 mm) minimum base cabinet width for undermount installation
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility

Specs

Finish:

Teal

Shape:

Oval

Warranty:

Lifetime Limited

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy