Apply to be a TradeMaster!
Main product image of Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Dune), K-5312-NY
Magnifying glass
Hover image to zoom

Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Dune), K-5312-NY

Brand:
Kohler
SKU:
K-5312-NY
Rating:
(0)
Q&A:
(0)
Smart Divide 33" Top-/Undermount Double-Bowl Kitchen Sink (Dune), K-5312-NY
Magnifying glass
Hover image to zoom
$1,253.40 each
In Stock
In Stock
Get 1 Thu, Jul 30 - Mon, Aug 3

Lift Gate

This product weighs 115.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Top-mount;Undermount
Product Highlight: Finish
Dune
Product Highlight: Shape
Oval

Description

Iron/Tones Smart Divide 33" top-/undermount double-bowl kitchen sink

The KOHLER Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this smart divide 33" top-/undermount double-bowl kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance.
  • 33" (838 mm) minimum base cabinet width for top-mount installation
  • 36" (914 mm) minimum base cabinet width for undermount installation
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility

Specs

Installation Type:

Top-mount;Undermount

ADA:

No

Country of Origin:

United States

Application:

Residential

Finish:

Dune

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy