Apply to be a TradeMaster!
Main product image of 18-1/2" Rectangular Drop-In/Undermount Bathroom Sink (White), K-5400-0
Magnifying glass
Hover image to zoom

18-1/2" Rectangular Drop-In/Undermount Bathroom Sink (White), K-5400-0

Brand:
Kohler
SKU:
K-5400-0
Rating:
(0)
Q&A:
(0)
18-1/2" Rectangular Drop-In/Undermount Bathroom Sink (White), K-5400-0
Magnifying glass
Hover image to zoom
$646.45 each
In Stock
In Stock
Get 8 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 37 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Undermount, Drop-In, Vessel
Product Highlight: Finish
White

Description

–
Iron Plains 18-1/2" rectangular drop-in/undermount bathroom sink

With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. Two installation options - drop-in or under-mount - make this sink a flexible choice for a wide range of bathroom configurations.
  • Rectangular basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Overflow drain

Specs

–
Installation Type:

Undermount

Drop-In

Vessel

Country of Origin:

United States

Application:

Residential

Shape:

Rectangle

Finish:

White

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy