Apply to be a TradeMaster!
Main product image of 20-3/4" Oval Vessel Bathroom Sink (White), K-5403-P5-0
Magnifying glass
Hover image to zoom

20-3/4" Oval Vessel Bathroom Sink (White), K-5403-P5-0

Brand:
Kohler
SKU:
K-5403-P5-0
Rating:
(0)
Q&A:
(0)
20-3/4" Oval Vessel Bathroom Sink (White), K-5403-P5-0
Magnifying glass
Hover image to zoom
$738.31 each
In Stock
In Stock
Get 12 Wed, Jul 29 - Fri, Jul 31

Lift Gate

This product weighs 30 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Oval
Product Highlight: Installation Type
Vessel
Product Highlight: Finish
White

Description

Iron Plains 20-3/4" oval vessel bathroom sink

With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This vessel sink features an Iron Black painted underside paired with a smooth enamel basin color for the perfect look.
  • Oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Overflow drain
  • Iron Black painted underside

Specs

Installation Type:

Vessel

Shape:

Oval

Application:

Residential

Finish:

White

Country of Origin:

United States

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy