Apply to be a TradeMaster!
Main product image of Smart Divide 35-1/2" Undermount Double-Bowl Farmhouse Kitchen Sink (Stainless Steel), K-5416-NA
Magnifying glass
Hover image to zoom

Smart Divide 35-1/2" Undermount Double-Bowl Farmhouse Kitchen Sink (Stainless Steel), K-5416-NA

Brand:
Kohler
SKU:
K-5416-NA
Rating:
(0)
Q&A:
(0)
Smart Divide 35-1/2" Undermount Double-Bowl Farmhouse Kitchen Sink (Stainless Steel), K-5416-NA
Magnifying glass
Hover image to zoom
$1,369.01 each
In Stock
In Stock
Get 9 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 55.78 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Strive Smart Divide 35-1/2" undermount double-bowl farmhouse kitchen sink

This KOHLER Strive kitchen sink offers professional style with easy-to-clean curved corners. Made of thick, premium quality 16-gauge stainless steel, the farmhouse sink has a Self-Trimming design that requires only a simple rough cut, overlapping the cabinet face for beautiful results. The undermount sink is designed to fit in most standard 36" apron-front cabinetry. The large and medium offset bowls feature a sound-absorption system that significantly reduces disposal and dishwashing noise. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the basins separate.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Large/medium bowls
  • 9" (229 mm) depth provides generous workspace
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Rear drain placement increases cabinet storage space underneath sink
  • Box includes: Sink, installation hardware, cutout template
  • Includes sink rack
  • Rounded 10mm corners are easy to clean

Specs

–
Finish:

Stainless Steel

ADA:

No

Country of Origin:

China

Application:

Residential

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy