Apply to be a TradeMaster!
Main product image of 25" Undermount Single-Bowl Kitchen Sink (Truffle), K-5479-5U-TRF
Magnifying glass
Hover image to zoom

25" Undermount Single-Bowl Kitchen Sink (Truffle), K-5479-5U-TRF

Brand:
Kohler
SKU:
K-5479-5U-TRF
Rating:
(0)
Q&A:
(0)
25" Undermount Single-Bowl Kitchen Sink (Truffle), K-5479-5U-TRF
Magnifying glass
Hover image to zoom
$1,052.70 each
Backorder
Backorder
Get it Tue, Oct 13 - Thu, Nov 12

Lift Gate

This product weighs 74.95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Truffle
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Undermount

Description

Riverby 25" undermount single-bowl kitchen sink

The understated beauty of this ADA-compliant KOHLER Riverby sink makes it an elegant and versatile addition to the kitchen. A single bowl provides ample space to soak and wash cookware, while a sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this undermount kitchen sink resists chipping, cracking, or burning for years of beauty and reliable performance.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 5-1/4" depth
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath

Specs

Finish:

Truffle

Shape:

Rectangle

ADA:

Yes

Installation Type:

Undermount

Application:

Residential

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy