Apply to be a TradeMaster!
Main product image of Embark Slim 35" X 26" Rectangular Two-Door Medicine Cabinet, K-55065-NA
Magnifying glass
Hover image to zoom

Embark Slim 35" X 26" Rectangular Two-Door Medicine Cabinet, K-55065-NA

Brand:
Kohler
SKU:
K-55065-NA
Rating:
(0)
Q&A:
(0)
Embark Slim 35" X 26" Rectangular Two-Door Medicine Cabinet, K-55065-NA
Magnifying glass
Hover image to zoom
$294.18 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Surface Mount, Recessed
Product Highlight: Material
Aluminum
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Recessed, Surface
Product Highlight: Shape
Rectangle

Description

–
This KOHLER Embark Slim 35" x 26" frameless mirrored surface-mount/recessed rectangular medicine cabinet helps you put your best face forward. The dual front-door mirrors feature flat edges for enhanced styling. Inside, adjustable glass shelves easily accommodate your toiletries.
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Two full-overlay mirrored doors with flat edges
  • Three-way adjustable hinges with 105° opening capability for easy cabinet access
  • Easy-hang bracket mounts cabinet securely and simplifies surface-mount applications
  • Includes side mirror kit for surface-mount installation

Specs

–
Installation Type:

Surface Mount

Recessed

Series:

Embark

Material:

Aluminum

Warranty:

1 Year

Country of Origin:

China

Mount:

Recessed

Surface

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy