Apply to be a TradeMaster!
Main product image of Prolific 33" Undermount Single-bowl Workstation Kitchen Sink (Stainless Steel), K-5540-NA
Magnifying glass
Hover image to zoom

Prolific 33" Undermount Single-bowl Workstation Kitchen Sink (Stainless Steel), K-5540-NA

Brand:
Kohler
SKU:
K-5540-NA
Rating:
(0)
Q&A:
(0)
Prolific 33" Undermount Single-bowl Workstation Kitchen Sink (Stainless Steel), K-5540-NA
Magnifying glass
Hover image to zoom
$2,128.98 each
In Stock
In Stock
Get 14 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 46.07 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Rectangle
Product Highlight: Width (Inches)
17-3/4" Width
Product Highlight: Installation Type
Undermount

Description

–
Prolific 33" undermount single-bowl workstation kitchen sink
  • Create a highly functional kitchen workstation w/ the KOHLER Prolific sink and its included accessories. This innovative stainless-steel undermount kitchen sink features three graduated ledges in the basin, so you can place the bamboo cutting board, multipurpose grated racks (two), colander, and wash bin exactly where you want them for maximum efficiency as you work. The sink comes w/ all five accessories included. Other features include a unique cone-shaped drain for easier cleanup and SilentShield sound absorption for less noise.
  • Single bowl
  • 11" depth provides generous workspace
  • Includes bamboo cutting board, two multipurpose grated racks, colander, and wash bin
  • Three graduated ledges in basin allow you to place accessories at your preferred height
  • Accessories stack and slide on ledges for a custom arrangement
  • Beveled cone-shape bowl slopes into drain, easily disposing debris
  • Medium size cutting board (10"x16") included w/ sink - covers 1/3 of sink
  • 36" (914 mm) minimum base cabinet width
  • Also available: Large size cutting board 21"x16" - covers 2/3 sink
  • Includes installation hardware

Specs

–
Finish:

Stainless Steel

Material:

Stainless Steel

Application:

Residential

Shape:

Rectangle

Width (Inches):

17-3/4"

Installation Type:

Undermount

Series:

Prolific

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy