Apply to be a TradeMaster!
Main product image of Embark Premium Xl 20" X 26" Rectangular Medicine Cabinet, K-56002-NA
Magnifying glass
Hover image to zoom

Embark Premium Xl 20" X 26" Rectangular Medicine Cabinet, K-56002-NA

Brand:
Kohler
SKU:
K-56002-NA
Rating:
(0)
Q&A:
(0)
Embark Premium Xl 20" X 26" Rectangular Medicine Cabinet, K-56002-NA
Magnifying glass
Hover image to zoom
$268.98 each
In Stock
In Stock
Get 34 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
With mirrored surfaces inside and outside, this KOHLER Embark Premium XL 20" x 26" mirrored surface-mount/recessed rectangular medicine cabinet helps you put your best face forward. The mirror on the front door features a flat edge for enhanced style. Inside, the 4"-deep adjustable glass shelves easily accommodate your toiletries.
  • 4" (102 mm) -deep shelves offer more room for larger jars, bottles, and grooming supplies
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Full-overlay mirrored door with flat edges
  • Mirrored interior
  • Three-way adjustable soft-close hinges with 105° opening capability for easy cabinet access
  • Easy-hang bracket mounts cabinet securely and simplifies surface-mount applications
  • Includes side mirror kit for surface-mount installation

Specs

–
Warranty:

1 Year