Apply to be a TradeMaster!
Main product image of Embark Premium Xl 20" X 31" Rectangular Medicine Cabinet, K-56150-NA
Magnifying glass
Hover image to zoom

Embark Premium Xl 20" X 31" Rectangular Medicine Cabinet, K-56150-NA

Brand:
Kohler
SKU:
K-56150-NA
Rating:
(0)
Q&A:
(0)
Embark Premium Xl 20" X 31" Rectangular Medicine Cabinet, K-56150-NA
Magnifying glass
Hover image to zoom
$304.01 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
With mirrored surfaces inside and outside, this KOHLER Embark Premium XL 20" x 31" mirrored surface-mount/recessed rectangular medicine cabinet helps you put your best face forward. The mirrored front door features a flat edge and rounded corners for enhanced style. Inside, the 4"-deep adjustable glass shelves easily accommodate your toiletries.
  • 4" (102 mm) -deep shelves offer more room for larger jars, bottles, and grooming supplies
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Full-overlay mirrored door with flat edges and rounded corners
  • Mirrored interior
  • Three-way adjustable soft-close hinges with 105° opening capability for easy cabinet access
  • Easy-hang bracket mounts cabinet securely and simplifies surface-mount applications
  • Includes side mirror kit for surface-mount installation
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy